-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | ECM Direct Drive Blower Motor |
|---|---|
| Ambient Temp. Range | -40°C to +25°C |
| Bearing Type | Ball |
| Body Dia. | 3 5/16" |
| Bolt Circle Dia. | 2 13/16" |
| Capacitor Required | No |
| Duty Cycle | Continuous |
| Frame | 3.3 |
| Frequency | 50/60 Hz |
| Full Load Amps | 1A |
| Hp | 1/15 hp |
| Includes | Mounting Bracket |
| Insulation Class | Class B |
| Length Less Shaft | 4 1/4" |
| Max. Ambient Temp. | 25°C |
| Motor Application | HVAC/R |
| Motor Bearings | Ball |
| Motor Design | ECM |
| Motor Enclosure Design | Totally Enclosed Air Over |
| Motor Frame Material | Steel |
| Motor Mounting Position | Horizontal/Vertical Shaft Down |
| Motor Mounting Type | Ring, Stud |
| Motor Shaft Design | Flat |
| Motor Shaft Rotation | Clockwise Lead End |
|---|---|
| Motor Sub Application | Refrigerator/Freezer |
| Motor Thermal Protection | Electronic |
| Motor Type | ECM |
| Mounting Holes | 4 |
| Mounting Stud Pattern | 2 4/5" |
| Mounting Type | Extended Studs |
| No. Of Mounting Holes | 4 |
| No. Of Shafts | 1 |
| No. Of Speeds | 1 |
| Output Watts | 50 W |
| Overall Length | 6 3/4" |
| Phase | 1 |
| Plug Type | Round Two Pin |
| Shaft Dia. | 5/16" |
| Shaft Length | 2 5/8" |
| Standards | Csa, Ul |
| Stud Pattern | 2 4/5" |
| Thermal Protection | Electronic |
| Usable @ 200v | No |
| Usable @ 208v | No |
| Voltage | 115V AC |
| Height (cm) | 26.42 |
|---|---|
| Length (cm) | 21.08 |
| Width (cm) | 17.02 |
| HS Code | 8501402040 |
|---|---|
| Weight (kg) | 1.755 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)