-
Select Country
- Source Now
Get it by Monday, Feb 16
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Blower/Fan Motor |
|---|---|
| Ambient Temperature | 40°C |
| Amps | 6.7/4A |
| Bearing Type | Ball |
| Body Dia. | 5 5/8" |
| Capacitor Required | No |
| Drive End Bearing | Ball |
| Duty | Continuous Air Over |
| Duty Cycle | Continuous |
| Electrical Type | Electronically Commutated Motor |
| Frame | 48 |
| Frame Length | 4.82" |
| Frame Material | Rolled Steel |
| Frame Size | 48 |
| Frame Suffix | Not Available |
| Frequency | 60 Hz |
| Full Load Amps | 6.7/4A |
| Hp | 1/2 hp |
| Includes | 115V AC White Jumper And HV AC System ID Label |
| Insulation Class | Class B |
| Lead Length | 42" |
| Length Less Shaft | 6 5/16" |
| Max. Ambient Temp. | 40°C |
| Motor Application | HVAC/R |
| Motor Bearings | Ball |
| Motor Design | ECM |
| Motor Frame Material | Aluminum |
| Motor Mounting Type | Band |
| Motor Service Factor | 1 |
| Motor Shaft Rotation | Clockwise/Counter Clockwise |
|---|---|
| Motor Sub Application | Direct Drive Fan/Blower |
| Motor Type | ECM |
| Mounting | Round |
| Mounting Type | Belly Band |
| Nameplate Rpm | 1075 RPM |
| No. Of Shafts | 1 |
| No. Of Studs | 4 |
| Opp Drive End Bearing | Ball |
| Output Hp | 1/2 hp to 1/5 hp |
| Output Kw | 0.37 kW |
| Overall Length | 11 1/4" |
| Phase | 1 |
| Poles | 12 |
| Rotation | CW/CCW |
| Service Factor | 1 |
| Shaft Dia. | 1/2" |
| Shaft Diameter | 0.5" |
| Shaft Extension | 4.92" |
| Shaft Length | 4 15/16" |
| Shaft Type | Flat |
| Speed | 1075 RPM |
| Thermal Protection | Electronic |
| Usable @ 200v | No |
| Usable @ 208v | No |
| Voltage | 115/230V AC |
| Motor Thermal Protection | None |
| standard | UL RECOGNIZED (1004) |
| Height (cm) | 18.03 |
|---|---|
| Length (cm) | 28.6 |
| Width (cm) | 17.02 |
| HS Code | 8501314000 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 6.3 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)