-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Offset Pull Handle |
|---|---|
| Ansi/bhma Finish | Zinc Plated With Clear Chromate Seal |
| Color | Silver |
| Degree Offset | 45° |
| Finish | Polish Chrome |
| Folding Type | Fixed |
| For Industry | Industrial, Residential |
| For Use With | Doors, Drawers |
| Grip Dia. | 1/4" |
| Grip Height | 0.641" |
| Grip Shape | Oval |
| Grip Thickness | 1/4" |
| Grip Width | 5/8" |
| Handle Shape | Bridge |
| Hardware | Not Included |
| Includes Hardware | Hardware Not Included |
|---|---|
| Load Rated | No |
| Load Rating | Load Rated |
| Material | Zinc |
| Material Family | Zinc |
| Mounting Hole Center To Center | 5" |
| Mounting Type | Threaded Holes |
| Number Of Mounting Holes | 2 |
| Product Count | 1 |
| Product Type | Offset Pull Handle |
| Projection | 1 15/32" |
| Projection Type | Non-Recessed |
| Screw Size | 1/4"-20 |
| Thread Depth | 11/16" |
| Standards | AS9100D, ISO 9001:2015 |
| Height (cm) | 1.02 |
|---|---|
| Length (cm) | 14.73 |
| Width (cm) | 5.59 |
| HS Code | 8302423065 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.18 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)