-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Offset Pull Handle |
|---|---|
| Ansi/bhma Finish | Satin Aluminum, Clear Anodized |
| Color | Silver |
| Degree Offset | 30° |
| Finish | Dull |
| Folding Type | Fixed |
| For Industry | Industrial |
| Grip Dia. | 0.312" |
| Grip Diameter | 5/16" |
| Grip Shape | Round |
| Handle Shape | Bridge |
| Hardware | Included |
| Includes Hardware | Hardware Included |
| Load Rated | No |
| Load Rating | Load Rated |
|---|---|
| Material | Aluminum |
| Material Family | Aluminum |
| Mounting Hole Center To Center | 4" |
| Mounting Type | Threaded Holes |
| Number Of Mounting Holes | 2 |
| Product Count | 1 |
| Product Type | Offset Pull Handle |
| Projection | 1 1/2" |
| Projection Type | Non-Recessed |
| Screw Size | #8-32 |
| Standards | Iso 9001:2008 |
| Thread Depth | 5/16" |
| Height (cm) | 0.76 |
|---|---|
| Length (cm) | 8.89 |
| Width (cm) | 12.7 |
| HS Code | 8302423065 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.027 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)