-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Offset Pull Handle |
|---|---|
| Color | Silver |
| Finish | Matte |
| Grip Dia. | 1" |
| Hardware | Included |
| Load Rated (y/n) | N |
| Material | Aluminum |
|---|---|
| Mounting Hole Center To Center | 8" |
| Mounting Type | Threaded Holes |
| Projection | 3.5" |
| Screw Size | 1/4-20 |
| Thread Depth | 3/4" |
| Height (cm) | 6.35 |
|---|---|
| Length (cm) | 23.37 |
| Width (cm) | 13.97 |
| HS Code | 8302423065 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.6075 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)