MONOPRICE 9823 Ethernet Cable Cat6 14 feet Black 24AWG

Item: AC7EXL
Model: 9823
Cross Ref: 38F993
21 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$7.94
5% off
$7.54 /unit (ex. VAT)
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
Item Ethernet Cable
Boot Type Bootless
Cable Diameter 6.2 mm
Cable Shape Round
Category Type 6
Color Black
Conductor Gauge 24 AWG
Cord Length 14 ft.
End 1 Boot Type Flexboot
End 1 Connection Type RJ45
End 2 Boot Type Flexboot
End 2 Connection Type RJ45
Fire Rating Commercial
Insulation Material Polyethylene
Jacket Color Black
Jacket Material PVC
Maximum Frequency 550 MHz
Maximum Operating Temperature 167°F
Minimum Operating Temperature -40°F
Nec Article And Type 800 CMG
Overall Length 14 ft.
Performance Category 6
Shape Round
Shielded Unshielded
Shielding None
Temp. Rating -40°F to +167°F
Transmission Speed 1 Gbps
standard TIA‑568‑C.2, UL 444

Shipping Information

Height (cm) 4.06
Length (cm) 14.22
Width (cm) 14.73
HS Code 8544429000
Country Of Origin CN
Weight (kg) 0.1575

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site