-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Ethernet Cable |
|---|---|
| Boot Type | Bootless |
| Cable Diameter | 6.2 mm |
| Cable Shape | Round |
| Category Type | 6 |
| Color | Blue |
| Conductor Gauge | 24 AWG |
| Cord Length | 100 ft. |
| End 1 Boot Type | Flexboot |
| End 1 Connection Type | RJ45 |
| End 2 Boot Type | Flexboot |
| End 2 Connection Type | RJ45 |
| Fire Rating | Commercial |
| Insulation Material | Polyethylene |
| Jacket Color | Blue |
|---|---|
| Jacket Material | PVC |
| Maximum Frequency | 550 MHz |
| Maximum Operating Temperature | 167°F |
| Minimum Operating Temperature | -40°F |
| Nec Article And Type | 800 CMG |
| Overall Length | 100 ft. |
| Performance Category | 6 |
| Shape | Round |
| Shielded | Unshielded |
| Shielding | None |
| Temp. Rating | -40°F to +167°F |
| Transmission Speed | 1 Gbps |
| Standards | TIA‑568‑C.2, UL 444 |
| Height (cm) | 7.37 |
|---|---|
| Length (cm) | 21.84 |
| Width (cm) | 20.32 |
| HS Code | 8544429000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 1.1475 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)