-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Wedge Anchor |
|---|---|
| Anchor Dia. | 3/8" |
| Anchor Length | 5" |
| Finish | Galvanized |
| Includes | Nut And Washer |
| Material | Steel |
| Max. Work Thickness | 3 3/8" |
| Min. Embedment | 1 5/8" |
| System Of Measurement | Imperial |
|---|---|
| Thread Length | 4" |
| Thread Size | 3/8"-16 |
| Ultimate Shear | 3151 lbs. |
| Ultimate Tension | 3556 lbs. |
| Ultimate Tension In 3000 Psi Concrete | 3556 lbs. |
| Ultimate Tension In 4000 Psi Concrete | 5203 lbs. |
| Wedge Anchor Type | Standard |
| Height (cm) | 2.03 |
|---|---|
| Length (cm) | 16.51 |
| Width (cm) | 13.97 |
| HS Code | 7316000000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.305 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)