-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Wedge Anchor |
|---|---|
| Anchor Dia. | 1/4" |
| Anchor Length | 2 1/4" |
| Finish | Galvanized |
| Includes | Nut And Washer |
| Material | Steel |
| Max. Work Thickness | 1 1/8" |
| Min. Embedment | 1 1/8" |
| System Of Measurement | Imperial |
|---|---|
| Thread Length | 1 3/8" |
| Thread Size | 1/4"-20 |
| Ultimate Shear | 1472 lbs. |
| Ultimate Tension | 1173 lbs. |
| Ultimate Tension In 3000 Psi Concrete | 1173 lbs. |
| Ultimate Tension In 4000 Psi Concrete | 1015 lbs. |
| Wedge Anchor Type | Standard |
| Height (cm) | 1.52 |
|---|---|
| Length (cm) | 13.97 |
| Width (cm) | 11.94 |
| HS Code | 7316000000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.3375 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)