-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Wedge Anchor |
|---|---|
| Anchor Dia. | 1/4" |
| Anchor Diameter | 1/4" |
| Anchor Length | 1 3/4" |
| Compatible Material | Concrete |
| Display Qty | 20 |
| Drill Bit Size | 1/4" |
| Finish | Galvanized |
| Icc Approved For Cracked Concrete | No |
| Icc Approved For Un-cracked Concrete | Yes |
| Includes | Nut And Washer |
| Industry Standards | Dot Metro Dade Nca No: 10-0928.01, Gsa Specification Ff-S-325C, Group Ii, Type 4, Class 1, Icc Esr-3782 C-Stl, Zp 1/4" Ss |
| Material | Steel |
| Material Grade/class | Grade 2 |
| Max. Work Thickness | 5/8" |
| Maximum Installation Torque | 10 lbs.-ft. |
| Maximum Material Thickness | 3/8" |
| Maximum Ultimate Shear Strength | 1472 lbs. |
| Maximum Ultimate Tension Strength | 1173 lbs. |
|---|---|
| Min. Embedment | 1 1/8" |
| Minimum Installation Depth | 1 1/8" |
| Minimum Installation Torque | 8 lbs.-ft. |
| Minimum Material Thickness | 4" |
| Nut Width | 0.4375" |
| Overall Length | 1 3/4" |
| Seismic Approved | No |
| System Of Measurement | Imperial |
| Thread Length | 7/8" |
| Thread Size | 1/4"-20 |
| Ultimate Shear | 1472 lbs. |
| Ultimate Shear Strength (4,000 Psi Concrete) | 1472 lbs. |
| Ultimate Tension | 1173 lbs. |
| Ultimate Tension In 3000 Psi Concrete | 1173 lbs. |
| Ultimate Tension In 4000 Psi Concrete | 1015 lbs. |
| Washer Outside Dia. | 5/8" |
| Wedge Anchor Type | Standard |
| Height (cm) | 1.52 |
|---|---|
| Length (cm) | 13.21 |
| Width (cm) | 10.92 |
| HS Code | 7316000000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.36 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)