-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Micrometer Set |
|---|---|
| Accuracy | ±0.0001" (0" to 3"), ±0.00015" (3" to 6") |
| Anvil Material | Carbide Tipped |
| Anvil Shape | Flat |
| Dimension Type | Inch |
| Includes | 3 Standards, Carbide Faces And Positive Locking Clamp, Spanner Wrenches |
| Includes Case | Yes |
| Lock Nut Type | Spindle Lock |
| Long Form Calibration Certificate | No |
| Micrometers Included | 1", 2", 3", 4" |
|---|---|
| Number Of Micrometers | 4 |
| Operation Type | Mechanical |
| Range | 0" to 4" |
| Resolution | 0.001" |
| Spc Output | No |
| Spindle Shape | Round |
| Thimble | Ratchet |
| Thimble Type | Ratchet |
| Height (cm) | 4.06 |
|---|---|
| Length (cm) | 36.58 |
| Width (cm) | 25.4 |
| HS Code | 9017304000 |
|---|---|
| Country Of Origin | JP |
| Weight (kg) | 1.6875 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)