-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Outside Micrometer |
|---|---|
| Accuracy | 0.0001" to +0.0001", 0.00015" to 0.00015" |
| Anvil Material | Carbide Tipped |
| Anvil Shape | Flat |
| Dimension Type | Inch |
| Includes | (5) Standards, (6) Micrometers, Wooden Case |
| Includes Case | Yes |
| Long Form Calibration Certificate | No |
| Micrometers Included | 1", 2", 3", 4", 5", 6" |
|---|---|
| Number Of Micrometers | 6 |
| Operation Type | Mechanical |
| Range | 0" to 6" |
| Resolution | 0.001" |
| Spc Output | No |
| Thimble | Ratchet |
| Thimble Type | Ratchet |
| Height (cm) | 4.57 |
|---|---|
| Length (cm) | 34.54 |
| Width (cm) | 21.59 |
| Country Of Origin | JP |
|---|---|
| Weight (kg) | 4.635 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)