MITEE-BITE PRODUCTS INC 50426 T-Nut Clamps 12mm ST, 2PK

Item: AH4CRY
Model: 50426
Cross Ref: 34CX25
13 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$133.26
10% off
$119.93 /pkg. of 2 (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Product Details

    • Clamp Style : Cam Action
    • T-Slot Size : 12mm

Shipping Information

Height (cm) 2.54
Length (cm) 12.7
Width (cm) 20.32
Country Of Origin US
Weight (kg) 0.1215

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site