-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | T-Nut Clamps |
|---|---|
| Bolt Thread Length | 1/2" |
| Bolt Thread Size | 1/4"-20 |
| Clamp Body Material | Steel |
| Clamp Face Material | Brass |
| Clamp Face Type | Smooth |
| Clamp Type | T-Slot |
| Drive Size | 1/8" |
| For T-slot Size | 3/8" |
| Force | 750 lbs. |
| Head Height | 0.19" |
|---|---|
| Head Width | 5/8" |
| Material | Steel |
| Max Clamping Force | 3558N |
| Measurement System | Inch |
| Number Of Clamps | 2 |
| Overall Depth | 0.891" |
| Overall Height | 0.562" |
| Overall Width | 1/2" |
| Thread Size | 1/4"-20 |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 20.32 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.063 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)