MITEE-BITE PRODUCTS INC 10423 T-Nut Clamps 9/16 Inch ST, 2PK

Item: AH4CRT
Model: 10423
Cross Ref: 34CX20
14 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$152.09
10% off
$136.88 /pkg. of 2 (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Product Details

    • Clamp Style : Cam Action
    • T-Slot Size : 9/16"

Shipping Information

Height (cm) 2.54
Length (cm) 12.7
Width (cm) 20.32
Country Of Origin US
Weight (kg) 0.1935

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site