-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Metal Cutting Circular Saw Blade |
|---|---|
| Application | For Cutting Ferrous And Nonferrous Materials Including Pipe, Angle Iron, Steel Studs And Conduit |
| Arbor Hole | 5/8" |
| Arbor Shape | Round |
| Arbor Size | 5/8" |
| Blade Dia. | 8" |
| Blade Type | Metal Cutting |
| Cut Width | 0.073" |
| Cutting Depth | 2 3/4" |
| Diamond Knockout | No |
| For Use With Saw Type | Circular Saws |
| Hook Angle | 0° |
|---|---|
| Kerf | 0.073" |
| Materials Cut | Ferrous Metals, Steel |
| Max. Blade Speed | 5000 RPM |
| Max. Cutting Depth | 2 3/4" |
| Max. Speed | 5000 RPM |
| Metal Cutting Type | Thick Metal |
| Number Of Teeth | 42.0 |
| Primary Material Application | Steel, Steel Alloys |
| Tip Material | Carbide |
| Tooth Grind | MATB |
Milwaukee 48-40-4515 circular saw blade is ideal for precise and efficient cuts through different materials such as wood, metal and plastic. It is ideally used in construction, woodworking and metalworking.
| Height (cm) | 0.51 |
|---|---|
| Length (cm) | 27.69 |
| Width (cm) | 24.38 |
| HS Code | 8202310000 |
|---|---|
| Country Of Origin | JP |
| Weight (kg) | 0.4275 |
Clean the blade regularly with a solvent to remove resin and pitch buildup. Use a stiff brush for stubborn debris.
Replace the blade when it shows signs of wear, damage or reduced cutting efficiency. Regular inspection is recommended.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)