-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Metal Cutting Circular Saw Blade |
|---|---|
| Application | For Cutting Ferrous Materials Including Pipe, Angle Iron, Metal Studs And Conduit |
| Arbor Hole | 1" |
| Arbor Shape | Round |
| Arbor Size | 1" |
| Blade Type | Metal Cutting |
| Cut Width | 0.086" |
| Diamond Knockout | No |
| For Use With Saw Type | Circular Saws |
| Hook Angle | 5° |
| Kerf | 0.063" |
| Materials Cut | Ferrous Metals, Steel |
|---|---|
| Max. Blade Speed | 1800 RPM |
| Max. Cutting Depth | 5/8" |
| Max. Speed | 1800 RPM |
| Metal Cutting Type | Thin Metal |
| Number Of Teeth | 72.0 |
| Plate Thickness | 0.045" |
| Primary Material Application | Steel, Steel Alloys |
| Tip Material | Carbide |
| Tooth Grind | ATB |
Milwaukee 48-40-4505 circular saw blade is suitable for cutting ferrous metals, offering durability and efficiency. This blade is used in construction, metalworking and fabrication applications, providing precise and clean cuts in materials like steel. Its versatility and performance make it a preferred choice among professionals for various cutting tasks, ensuring reliable results in demanding industrial settings.
| Height (cm) | 1.78 |
|---|---|
| Length (cm) | 36.58 |
| Width (cm) | 36.07 |
| HS Code | 8202390080 |
|---|---|
| Country Of Origin | JP |
| Weight (kg) | 1.5525 |
This blade features 72 teeth, ensuring a fine & precise cutting edge for smooth results.
It is specifically designed for cutting ferrous metals, steel and steel alloys, making it ideal for various metalworking applications.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)