-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Metal Cutting Circular Saw Blade |
|---|---|
| Application | For Cutting Ferrous Materials Including Pipe, Angle Iron, Metal Studs And Conduit |
| Arbor Hole | 20 mm |
| Arbor Shape | Round |
| Arbor Size | 13/16" |
| Blade Dia. | 5 3/8" |
| Blade Type | Metal Cutting |
| Cut Width | 0.063" |
| Cutting Depth | 2" |
| Diamond Knockout | No |
| For Use With Saw Type | Circular Saws |
| Hook Angle | 0° |
|---|---|
| Kerf | 0.06" |
| Materials Cut | Ferrous Metals, Steel |
| Max. Blade Speed | 4500 RPM |
| Max. Cutting Depth | 2" |
| Max. Speed | 4500 RPM |
| Metal Cutting Type | Thin Metal |
| Number Of Teeth | 30.0 |
| Primary Material Application | Steel, Steel Alloys |
| Tip Material | Carbide |
| Tooth Grind | ATB |
| Height (cm) | 0.51 |
|---|---|
| Length (cm) | 21.59 |
| Width (cm) | 17.78 |
| HS Code | 8202390080 |
|---|---|
| Country Of Origin | JP |
| Weight (kg) | 0.18 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)