MILWAUKEE 48-22-3507 Locking Pliers Straight Jaw 7 Inch Length

Item: AG3BPB
Model: 48-22-3507
Cross Ref: 32TR80
10 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$32.16
5% off
$30.55 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Locking Pliers
Adjustment Mechanism Torque Lock
Application Milwaukee Torque Lock Locking Tools Provide Faster Tool Setup And More Locking Force For The Professional Tradesmen.
Features Corrosion Resistant, Faster And Release Of Tool, Hardened Jaws Better Grip Force On Jobsite Material, Straight Jaw Maximizes Contact Points On Jobsite Work Surfaces
Finish Chrome Plated
Grip Style Plain
Handle Opening Type Lever
Handle Style Plain
Handle Type Comfort Grip
Includes Wire Cutter No
Insulated No
Jaw Bend
Jaw Capacity 1 3/4"
Jaw Length 1/4"
Jaw Shape Flat
Jaw Style Straight Jaw
Jaw Thickness 5/8"
Jaw Type Straight Jaw
Jaw Width 5/8"
Length 7"
Material Steel
Maximum Jaw Opening 1 3/4"
Non-sparking No
Overall Length 7"
Plier Material Steel
Plier Type Locking Pliers
Steel Type Alloy Steel
Tether Capable Not Tether Capable
Tether Ready Yes
Wire Cutter No

Shipping Information

Height (cm) 3.05
Length (cm) 27.94
Width (cm) 10.16
HS Code 8203206030
Weight (kg) 0.405

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site