-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Locking Pliers |
|---|---|
| Additional Tool Functions | Wire Cutter |
| Adjustment Mechanism | Torque Lock |
| Application | Milwaukee Torque Lock Locking Tools Provide Faster Tool Setup And More Locking Force For The Professional Tradesmen. |
| Features | Corrosion Resistant, Curved Jaw Maximizes Pressure Points, Faster And Release Of Tool, Limited Lifetime Warranty, Screwdriver Through Hole |
| Finish | Chrome Plated |
| Grip Style | Deluxe Cushion |
| Handle Opening Type | Lever |
| Handle Style | Comfort Grip |
| Handle Type | Comfort Grip |
| Includes Wire Cutter | Yes |
| Insulated | No |
| Jaw Capacity | 1 3/4" |
| Jaw Length | 7/8" |
| Jaw Shape | Curved |
| Jaw Style | Curved Jaw |
|---|---|
| Jaw Thickness | 3/8" |
| Jaw Type | Curved Jaw |
| Length | 5" |
| Material | Steel |
| Maximum Jaw Opening | 1 3/4" |
| Non-sparking | No |
| Overall Length | 5" |
| Plier Material | Steel |
| Plier Type | Locking Pliers |
| Steel Type | Alloy Steel |
| Tether Capable | Not Tether Capable |
| Tether Ready | Yes |
| Wire Cutter | Yes |
| Height (cm) | 2.29 |
|---|---|
| Length (cm) | 24.38 |
| Width (cm) | 7.62 |
| HS Code | 8203206030 |
|---|---|
| Weight (kg) | 0.2295 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)