MILWAUKEE 48-22-3409 Locking Pliers Long Nose 9 Inch Length

Item: AG3BPC
Model: 48-22-3409
Cross Ref: 32TR81
28 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$43.33
5% off
$41.16 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Locking Pliers
Additional Tool Functions Wire Cutter
Adjustment Mechanism Torque Lock
Application Milwaukee Torque Lock Locking Tools Provide Faster Tool Setup And More Locking Force For The Professional Tradesmen.
Features Corrosion Resistant, Curved Jaw Maximizes Pressure Points, Faster And Release Of Tool, Limited Lifetime Warranty, Screwdriver Through Hole
Finish Chrome Plated
Grip Style Deluxe Cushion
Handle Opening Type Lever
Handle Style Comfort Grip
Handle Type Comfort Grip
Includes Wire Cutter Yes
Insulated No
Jaw Capacity 2 1/8"
Jaw Length 2 1/8"
Jaw Shape Curved
Jaw Style Long Nose
Jaw Thickness 1/4"
Jaw Type Long Nose
Jaw Width 0.188"
Length 9"
Material Steel
Maximum Jaw Opening 2 1/8"
Non-sparking No
Overall Length 9"
Plier Material Steel
Plier Type Locking Pliers
Steel Type Alloy Steel
Tether Capable Not Tether Capable
Tether Ready Yes
Wire Cutter Yes

Shipping Information

Height (cm) 2.54
Length (cm) 29.46
Width (cm) 9.4
HS Code 8203206030
Weight (kg) 0.4545

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site