-
Select Country
- Source Now
Get it by Friday, Feb 6
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Angle Globe Valve |
|---|---|
| Body Material | Bronze |
| Bonnet Material | Bronze |
| Bonnet Style | Union |
| Class | Class 300 |
| Connection Size - Side 1 | 2" |
| Connection Size - Side 2 | 2" |
| Disc Material | Bronze |
| Flow Coefficient (cv) | 66 |
| For Media | Gas, Oil, Steam, Water |
| Globe Valve Body Type | Angle |
| Handle Diameter | 4.75" |
| Handle Height | 10" |
| Handle Material | Iron |
| Handle Type | Wheel |
| Inlet To Outlet Length | 8 3/4" |
| Item - Globe Valves | Globe Valve |
| Max. Fluid Temp. | 550°F |
| Max. Pressure (cwp) | 600 psi |
| Max. Steam Pressure | 300 psi |
| Max. Water Pressure | 600 psi |
|---|---|
| Media Temp. Range | -20°F to +550°F |
| Media Temperature Range | -20°F to +550°F |
| Overall Length | 5.75" |
| Pipe Size | 2" |
| Seal Material | Bronze |
| Seat Material | Bronze |
| Shape | Angle |
| Shape - Globe Valves | Angle |
| Stem | Rising |
| Stem Material | Bronze |
| Stem Type | Rising |
| Top Of Handle To Inlet Center | 2 3/4" |
| Valve Class | Class 300 |
| Valve Handle Design | Hand Wheel |
| Valve Series | 582 |
| Valve Stem Design | Rising |
| Wedge Material | Bronze |
| Standards | ASTM B 124 C37700, ASTM B16, ASTM B61, MSS SP-80 |
| Height (cm) | 12.45 |
|---|---|
| Length (cm) | 36.07 |
| Width (cm) | 32 |
| HS Code | 8481801070 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 5.0175 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)