-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Angle Globe Valve |
|---|---|
| Bonnet Material | Bronze |
| Bonnet Style | Screw In |
| Class | Class 125 |
| Connection Size - Side 1 | 2" |
| Connection Size - Side 2 | 2" |
| Connection Type | FNPT x FNPT |
| Disc Material | Bronze |
| Flow Coefficient (cv) | 66 |
| For Media | Gas, Oil, Steam, Water |
| Globe Valve Body Type | Angle |
| Handle Diameter | 4.25" |
| Handle Height | 6 3/4" |
| Handle Material | Iron |
| Handle Type | Wheel |
| Item - Globe Valves | Globe Valve |
| Max. Fluid Temp. | 353°F |
| Max. Pressure (cwp) | 200 psi |
| Max. Steam Pressure | 125 psi |
|---|---|
| Max. Water Pressure | 200 psi |
| Media Temp. Range | -20°F to +353°F |
| Media Temperature Range | -20°F to +353°F |
| Overall Length | 2" |
| Seal Material | Bronze |
| Seat Material | Bronze |
| Shape | Angle |
| Shape - Globe Valves | Angle |
| Stem | Rising |
| Stem Type | Rising |
| Valve Class | Class 125 |
| Valve Handle Design | Hand Wheel |
| Valve Series | 504 Series |
| Valve Stem Design | Rising |
| Valve Stem Type | Rising |
| Wedge Material | Bronze |
| Standards | ASTM B16, ASTM B62, MSS SP-80 |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 20.32 |
| Width (cm) | 10.92 |
| HS Code | 8481801070 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.1015 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)