-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | TIG Accessory Kit |
|---|---|
| For Tig Torch Model | 20, 20F, 20HP, 20P, 301251, 301253, CS410A, HW-20, HW-20R, PTW-20, WP-20, WP-20V |
| For Tig Torch Series | 20 Series, HW-20 Series, PTW-20 Series, W-250 Series, W-280 Series, W-375 Series |
| Includes | 1/16" Ceriated Tungsten Electrode, 1/16" Collet, 1/16" Collet Body, 1/8" Ceriated Tungsten Electrode, 1/8" Collet, 1/8" Collet Body, 3/32" Ceriated Tungsten Electrode, 3/32" Collet, 3/32" Collet Body, Long Back Cap, No. 5 Alumina Nozzle, No. 6 Alumina Nozzle, No. 7 Alumina Nozzle |
| Kit Type | Collet Body Kit |
|---|---|
| Material | Ceriated |
| Number Of Pieces | 14 |
| Process | TIG Welding (GTAW) |
| Height (cm) | 20.32 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 5.08 |
| HS Code | 8515902000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.18 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)