-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | TIG Accessory Kit |
|---|---|
| For Tig Torch Model | 18, 18-90, 18HP, 18P, 18V, 26, 26F, 26FV, 26FVB, 26HP, 26HPV, 26V, 301525, 301526, HW-26, HW-26F, HW-26R, PTA-26, PTA-26F, PTA-26FV, PTA-26V, PTW-18, WP-18, WP-18V, WP-26, WP-26F, WP-26FV, WP-26V, WP-R26F, WP-R26FV |
| For Tig Torch Series | 18 Series, 26 Series, A-200 Series, A-250 Series, HW-26 Series, PTA-26 Series, W-350 Series |
| Includes | 1/16" Ceriated Tungsten Electrode, 1/16" Collet, 1/16" Collet Body, 1/8" Ceriated Tungsten Electrode, 1/8" Collet, 1/8" Collet Body, 3/32" Ceriated Tungsten Electrode, 3/32" Collet, 3/32" Collet Body, No. 5 Alumina Nozzle, No. 6 Alumina Nozzle, No. 8 Alumina Nozzle, Short Back Cap |
| Kit Type | Collet Body Kit |
|---|---|
| Material | Ceriated |
| Number Of Pieces | 13 |
| Process | TIG Welding (GTAW) |
| Height (cm) | 20.32 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 5.08 |
| HS Code | 8515902000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)