-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | TIG Accessory Kit |
|---|---|
| For Tig Torch Model | 17, 17F, 17FV, 17FVB, 17HP, 17HPV, 17V, HW-17, HW-17F, HW-17R, PTA-17, PTA-17F, PTA-17FV, PTA-17V, WP-17, WP-17F, WP-17FV, WP-17-PSH, WP-17V, WP-17V-PSH, WP-R17F, WP-R17FV |
| For Tig Torch Series | 17 Series, A-150 Series, HW-17 Series, PTA-17 Series |
| Includes | 0.04" Ceriated Tungsten Electrode, 0.04" Collet, 0.04" Collet Body, 1/16" Ceriated Tungsten Electrode, 1/16" Collet, 1/16" Collet Body, 3/32" Ceriated Tungsten Electrode, 3/32" Collet, 3/32" Collet Body, No. 4 Alumina Nozzle, No. 5 Alumina Nozzle, No. 6 Alumina Nozzle, Short Back Cap |
| Kit Type | Collet Body Kit |
|---|---|
| Material | Ceriated |
| Number Of Pieces | 13 |
| Process | TIG Welding (GTAW) |
| Height (cm) | 20.32 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 5.08 |
| HS Code | 8515902000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)