-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Power Cable |
|---|---|
| Cable Construction | One Piece |
| For Cooling Method | For Air-Cooled Torches |
| For Tig Torch Model | 9, 9F, 9FVB, 9HP, 9P, 9V, 9VB, 17, 17F, 17FV, 17FVB, 17HP, 17HPV, 17V, HW-9, HW-9F, HW-9R, HW-17, HW-17F, HW-17R, PTA-9, PTA-9F, PTA-17, PTA-17F, PTA-17FV, PTA-17V, WP-9, WP-9F, WP-9FV, WP-9V, WP-17, WP-17F, WP-17FV, WP-17-PSH, WP-17V, WP-17V-PSH, WP-R17F, WP-R17FV |
| For Tig Torch Series | 9 Series, 17 Series, A-125 Series, A-150 Series, HW-9 Series, HW-17 Series, PTA-9 Series, PTA-17 Series |
| Length | 12.5 ft. |
|---|---|
| Material | Rubber |
| Process | TIG Welding (GTAW) |
| Reference Number | 57Y01R |
| Height (cm) | 4.57 |
|---|---|
| Length (cm) | 27.69 |
| Width (cm) | 26.42 |
| HS Code | 4009420050 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.1025 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)