-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Power Cable |
|---|---|
| Cable Construction | One Piece |
| For Cooling Method | For Water-Cooled Torches |
| For Tig Torch Model | 18, 18-90, 18HP, 18P, 18V, PTW-18, WP-18, WP-18V |
| For Tig Torch Series | 18 Series, PTW-18 Series, W-350 Series |
| Length | 12.5 ft. |
|---|---|
| Material | Rubber |
| Process | TIG Welding (GTAW) |
| Reference Number | 40V64R |
| Height (cm) | 25.4 |
|---|---|
| Length (cm) | 27.94 |
| Width (cm) | 5.08 |
| HS Code | 4009420050 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.9675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)