-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Power Cable |
|---|---|
| Cable Construction | One Piece |
| For Cooling Method | For Air-Cooled Torches |
| For Tig Torch Model | 26, 26F, 26FV, 26FVB, 26HP, 26HPV, 26V, HW-26, HW-26F, HW-26R, PTA-26, PTA-26F, PTA-26FV, PTA-26V, WP-26, WP-26F, WP-26FV, WP-26V, WP-R26F, WP-R26FV |
| For Tig Torch Series | 26 Series, A-200 Series, A-250 Series, HW-26 Series, PTA-26 Series |
| Length | 25 ft. |
|---|---|
| Material | Rubber |
| Process | TIG Welding (GTAW) |
| Reference Number | 46V30R |
| Height (cm) | 35.56 |
|---|---|
| Length (cm) | 35.56 |
| Width (cm) | 6.35 |
| HS Code | 4009420050 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 3.195 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)