-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | TIP |
|---|---|
| Compatible With Series | M-25, M-40 |
| Contact Tip Series | M-25, M-40 Series |
| For Mig Gun Series | M-40, M-25 |
| For Use With | M-25 & M-40 Welding Guns |
| Material | Copper |
| Maximum Wire Diameter | 0.035" |
| Outside Diameter | 1/4" |
|---|---|
| Process | Mig Welding (GMAW) |
| Style | Contact |
| Tip Shape | Tapered |
| Type | Screw Tapered |
| Wire Size | 0.035" |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 3.81 |
| HS Code | 8515902000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)