-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | TIP |
|---|---|
| Compatible With Series | Spoolgun |
| For Mig Gun Series | Spoolgun |
| Maximum Wire Diameter | 0.045" |
| Process | Mig Welding (GMAW) |
|---|---|
| Style | Contact |
| Type | Screw |
| Wire Size | 0.045" |
| Height (cm) | 1.02 |
|---|---|
| Length (cm) | 4.06 |
| Width (cm) | 1.02 |
| HS Code | 8515902000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.018 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)