-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | TIP |
|---|---|
| Compatible With Series | Spoolgun |
| Contact Tip Series | Spoolgun Series |
| For Mig Gun Series | Spoolgun |
| For Nozzle Series | Spoolgun |
| Material | Copper |
| Maximum Wire Diameter | 3/64" |
|---|---|
| Process | Mig Welding (GMAW) |
| Style | Contact |
| Type | Slip |
| Wire Size | 0.047" |
| Height (cm) | 1.52 |
|---|---|
| Length (cm) | 11.43 |
| Width (cm) | 3.05 |
| HS Code | 8515902000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1372 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)