-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Industrial Floor Tape Markers |
|---|---|
| Color | Yellow |
| Glow In The Dark | No |
| Grade | Not Retroreflective |
| Material | Vinyl |
| Pattern | Solid |
| Performance Temp. | 55°F |
|---|---|
| Strip Length | 2.688" |
| Thickness | 50 mil. |
| Type | Die Cut |
| Width | 2.688" |
| Height (cm) | 9.4 |
|---|---|
| Length (cm) | 26.92 |
| Width (cm) | 16.76 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 1.8675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)