-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Industrial Floor Tape Markers |
|---|---|
| Color | Orange |
| Floor Marking Tape Shape | Circle |
| Glow In The Dark | No |
| Grade | Not Retroreflective |
| Imperial Tape Width | 2 11/16" |
| Material | Vinyl |
| Maximum Tape Performance Temperature | Not Rated |
| Message Legend | No Legend |
| Minimum Tape Performance Temperature | Not Rated |
| Pattern | Solid |
| Performance Temp. | 55°F |
| Product Form | Circle |
| Retroreflective Grade | Non Reflective |
|---|---|
| Specifications Met | ASTM |
| Strip Length | 2.688" |
| Tape Adhesive Material | Rubber |
| Tape Backing Material | Vinyl |
| Tape Color | Orange |
| Tape Pattern | Solid |
| Tape Thickness | 50 mil. |
| Thickness | 50 mil. |
| Type | Die Cut |
| Width | 2.688" |
| standard | ASTM D 882, PSTC-101D |
Mighty Line ODOT2.7 industrial floor tape marker set is beneficial in indoor / outdoor activities, such as agility training, exercise drills and colour tracking. This orange floor tape provides a safe alternative to painting lines.
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 27.94 |
| Width (cm) | 16.51 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 2.0025 |
Rubber.
50 millimetres.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)