-
Select Country
- Source Now
Get it by Thursday, Feb 19
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Machine Screw |
|---|---|
| Class | Class 2A |
| Dimensional Standards | ASME B18.6.3 |
| Drive | Phillips |
| Drive Size | #3 |
| Drive Type | Phillips |
| Fastener Length | 3/4" |
| Finish | Plain |
| Grade | Grade 18-8 |
| Hardness | Rockwell B70 |
| Head Dia. | 0.492" |
| Head Height | 0.175" |
| Head Type | Pan |
| Length | 3/4" |
| Machine Screw Type | Standard Machine Screw |
| Material | Stainless Steel |
|---|---|
| Minimum Head Height | 0.175" |
| Minimum Head Width | 0.492" |
| Minimum Thread Length | 3/4" |
| Rockwell Hardness | B70 |
| Screw Size | 1/4" |
| System Of Measurement | Imperial |
| Tensile Strength | 60000 psi |
| Thread Direction | Right Hand |
| Thread Fit | 2A |
| Thread Length | 3/4" |
| Thread Size | 1/4"-20 |
| Thread Style | Fully Threaded |
| Thread Type | Coarse |
| Type | Standard Machine Screw |
| Height (cm) | 20.32 |
|---|---|
| Length (cm) | 22.86 |
| Width (cm) | 22.86 |
| HS Code | 7318154000 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 21.546 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)