-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Machine Screw |
|---|---|
| Dimensional Standards | Ansi/Asme B18.13 |
| Drive | Phillips |
| Drive Size | #1 |
| Drive Type | Phillips |
| Fastener Length | 1/2" |
| Finish | Plain |
| Grade | Grade 18-8 |
| Head And Washer Height | 1/16" |
| Head Dia. | 0.167" |
| Head Height | 0.053" |
| Head Type | Pan |
| Includes Washer | Yes |
| Length | 1/2" |
|---|---|
| Material | Stainless Steel |
| System Of Measurement | Imperial |
| Thread Length | 1/2" |
| Thread Size | #2-56 |
| Thread Type | Coarse |
| Type | Machine Screw |
| Washer Material | Stainless Steel |
| Washer Material Grade | Grade 410 |
| Washer Outside Dia. | 0.19" |
| Washer Thickness | 0.02" |
| Washer Type | Internal Tooth |
| Height (cm) | 3.3 |
|---|---|
| Length (cm) | 6.86 |
| Width (cm) | 5.59 |
| HS Code | 7318156070 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.036 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)