MICRO 100 SFPM-050-70 End Mill, 20 mm Length of Cut, 5 mm Cutter Dia., 95 mm Overall Length

Item: AA8GUY
Model: SFPM-050-70
Cross Ref: 18F166
20 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$91.13
5% off
$86.57 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item End Mill
Cutter Dia. 5 mm
Cutting Direction Right Hand
Cutting Length 20 mm
Cutting Type Spiral
End Square
Finish Uncoated
Material Carbide
Material Grade Grade C2 Micro Grain
Neck Dia. 4.9 mm
Neck Length 30 mm
No. Of Flutes 1
Overall Length 95 mm
Shank Dia. 8 mm
Type Single Flute

Shipping Information

Height (cm) 0.79
Length (cm) 9.5
Width (cm) 0.79
HS Code 8207703060
Country Of Origin US
Weight (kg) 0.0585

Documentation

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site