MICRO 100 SFPM-050-50 End Mill, 28 mm Length of Cut, 5 mm Cutter Dia., 57 mm Overall Length

Item: AA8GUW
Model: SFPM-050-50
Cross Ref: 18F164
11 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$78.30
5% off
$74.39 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item End Mill
Cutter Dia. 5 mm
Cutting Direction Right Hand
Cutting Length 28 mm
Cutting Type Spiral
End Square
End Mill Application Finishing
Finish Uncoated
Finish - Machining Bright (Uncoated)
Helix Angle 25°
List Number SFPM
Material Carbide
Material Grade Grade C2 Micro Grain
No. Of Flutes 1
Overall Length 57 mm
Primary Material Application Composite
Primary Material Application Iso Code O
Router Bit Flute Type Spiral Upcut
Shank Dia. 6 mm
Single End/double End Single End
System Of Measurement Metric
Type Single Flute

Shipping Information

Height (cm) 0.61
Length (cm) 5.69
Width (cm) 0.61
HS Code 8207703060
Country Of Origin US
Weight (kg) 0.009

Documentation

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site