-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | End Mill |
|---|---|
| Coolant Fed | Non Coolant Through |
| Cutter Dia. | 4 mm |
| Cutting Direction | Right Hand |
| Cutting Length | 5 mm |
| Cutting Type | Center Cutting |
| Dimension Type | Metric |
| Drilling Tool Configuration | Individual |
| End Mill Application | Finishing |
| End Mill Style | Ball Nose |
| End Type | Single End |
| Finish | Aluminum Titanium Nitride |
| Helix Angle | 30° |
| Material | Carbide |
|---|---|
| Material Application | Alloy Steel, Inconel, Nickel, Stainless Steels, Titanium, Tool And Die Steel |
| Milling Dia. | 4 mm |
| Neck Dia. | 3.9 mm |
| Number Of Flutes | 2 |
| Overall Length | 57 mm |
| Primary Material Application | Inconel, Nickel, Stainless Steel, Steel, Titanium, Tool And Die Steel |
| Primary Material Application Iso Code | M, N, P, S |
| Reach | 10 mm |
| Shank Dia. | 6 mm |
| Shank Type | Straight |
| Single End/double End | Single End |
| System Of Measurement | Metric |
| Height (cm) | 0.61 |
|---|---|
| Length (cm) | 5.69 |
| Width (cm) | 0.61 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.0234 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)