-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | End Mill |
|---|---|
| Chip-breaker | No |
| Coolant Fed | Non-Coolant Through |
| Cutter Dia. | 2 mm |
| Cutting Direction | Right Hand |
| Cutting Length | 5 mm |
| Cutting Type | Center |
| Drilling Tool Configuration | Individual |
| End Mill Application | Roughing/Finishing |
| End Mill Style | Ball Nose |
| End Type | Single End |
| Finish | AlTiN Coat |
| Helix Angle | 30° |
| List Number | BLRM |
| Material | Carbide |
|---|---|
| Material Grade | Grade C2 Micro Grain |
| Milling Dia. | 2 mm |
| Neck Dia. | 1.5 mm |
| Neck Length | 10 mm |
| No. Of Flutes | 4 |
| Overall Length | 57 mm |
| Primary Material Application | Hardened Steel, Tool And Die Steel |
| Primary Material Application Iso Code | H |
| Reach | 15 mm |
| Shank Dia. | 6 mm |
| Shank Type | Straight |
| Single End/double End | Single End |
| System Of Measurement | Metric |
| Height (cm) | 0.61 |
|---|---|
| Length (cm) | 5.69 |
| Width (cm) | 0.61 |
| HS Code | 8207703030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)