-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | End Mill |
|---|---|
| Cutter Dia. | 10 mm |
| Cutting Direction | Right Hand |
| Cutting Direction - Machining | Right Hand |
| Cutting Length | 25 mm |
| Cutting Type | Center Cutting |
| Drilling Tool Configuration | Individual |
| End | 120° |
| End Mill Application | Finishing |
| End Mill Style | Drill |
| End Type | Single End |
| Finish | Uncoated |
| Finish - Machining | Bright (Uncoated) |
| Helix Angle | 30° |
|---|---|
| Included Angle | 120° |
| List Number | DMM |
| Material | Carbide |
| Material Application | Alloy Steel, Nickel, Stainless Steel, Steel, Titanium |
| Material Grade | Grade C2 Micro Grain |
| Milling Dia. | 10 mm |
| No. Of Flutes | 2 |
| Primary Material Application | All Materials |
| Shank Dia. | 1 mm |
| Single End/double End | Single End |
| System Of Measurement | Metric |
| Type | Drill Mill |
| Height (cm) | 0.99 |
|---|---|
| Length (cm) | 7.19 |
| Width (cm) | 0.99 |
| HS Code | 8207703030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)