-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | End Mill |
|---|---|
| Cutter Dia. | 3/4" |
| Cutting Direction | Right Hand |
| Cutting Direction - Machining | Right Hand |
| Cutting Length | 1 1/2" |
| Cutting Type | Center Cutting |
| Drilling Tool Configuration | Individual |
| End | 90° |
| End Mill Application | Finishing |
| End Mill Style | Drill |
| End Type | Single End |
| Finish | Uncoated |
| Finish - Machining | Bright (Uncoated) |
| Helix Angle | 30° |
| Included Angle | 90° |
|---|---|
| List Number | DM |
| Material | Carbide |
| Material Application | Alloy Steels, Nickel, Stainless Steels, Titanium, Tool Steel |
| Material Grade | Grade C2 Micro Grain |
| Milling Dia. | 3/4" |
| No. Of Flutes | 4 |
| Overall Length | 4" |
| Primary Material Application | Aluminum, Brass, Bronze, Copper, Magnesium, Steel |
| Shank Dia. | 3/4" |
| Single End/double End | Single End |
| System Of Measurement | Imperial |
| Type | Drill Mill |
| Height (cm) | 1.9 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 1.9 |
| HS Code | 8207703030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.3465 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)