-
Select Country
- Source Now
Get it by Tuesday, Feb 17
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Exchange Cart |
|---|---|
| Adjustable Increments | 1" |
| Assembled/unassembled | Unassembled |
| Caster Brake Type | Face Contact Brake |
| Caster Dia. | 5" |
| Caster Material | Thermoplastic Elastomer |
| Caster Wheel Dia. | 5" |
| Caster Wheel/tread Material | Thermoplastic Rubber |
| Caster/wheel Configuration | (4) Swivel |
| Color | Silver |
| Finish | Chrome |
| Load Capacity | 750 lbs. |
| Material | Steel |
|---|---|
| Number Of Dividers | 4 |
| Number Of Drawers | 0 |
| Number Of Shelves | 5 |
| Overall Height | 68" |
| Overall Length | 50" |
| Overall Width | 26" |
| Shelf Adjustability | Adjustable |
| Shelf Length | 48" |
| Shelf Width | 24" |
| Handle Type | None |
| Height (cm) | 172.72 |
|---|---|
| Length (cm) | 121.92 |
| Width (cm) | 66.04 |
| HS Code | 9403200020 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 172 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)