-
Select Country
- Source Now
Get it by Tuesday, Feb 24
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Exchange Cart |
|---|---|
| Adjustable Increments | 1" |
| Assembled/unassembled | Unassembled |
| Caster Brake Type | No Brake Included |
| Caster Configuration, Wheel Configuration | (4) Swivel |
| Caster Dia. | 6" |
| Caster Material | Polyurethane |
| Caster Mounting Type | Plate |
| Caster Wheel Dia. | 6" |
| Caster Wheel Material, Tread Material | Polyurethane |
| Caster Wheel Type | Standard |
| Caster Width | 2" |
| Caster/wheel Mounting Location | Standard |
| Color | Silver |
| Finish | Chrome |
| Height | 70 1/2" |
|---|---|
| Includes | Aluminum Dolly Frame, Enclosure Panels |
| Length | 63 1/2" |
| Load Capacity | 1000 lbs. |
| Material | Steel |
| Number Of Drawers | 0 |
| Number Of Shelves | 4 |
| Overall Height | 70 1/2" |
| Overall Length | 63 1/8" |
| Overall Width | 26" |
| Shelf Adjustability | Adjustable |
| Shelf Length | 60" |
| Shelf Width | 24" |
| Width | 26" |
| Handle Type | None |
| Height (cm) | 179.07 |
|---|---|
| Length (cm) | 161.29 |
| Width (cm) | 66.04 |
| HS Code | 9403200020 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 227 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)