-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Framing Extrusion |
|---|---|
| Bore Dia. | 10 mm |
| Color | Silver |
| Extrusion Profile | Rectangle |
| Extrusion Texture | Smooth |
| Nominal Length | 19.75 ft. |
| Number Of Open Slots | 6 |
| Profile Type | Double |
| Rail Height | 90 mm |
| Rail Width | 45 mm |
|---|---|
| Relative Profile Weight | Standard |
| Series | 45 Series |
| Slot Location | Adjacent Sides |
| Slot Width | 10.1 mm |
| System Of Measurement | Metric |
| Temper | T5 |
| Weight Per Unit Length | 2.29 lbs.-ft. |
| Yield Strength | 241.1 N/sq. mm |
| HS Code | 7604210000 |
|---|
| Country Of Origin | US |
|---|
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)