-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Fuse |
|---|---|
| Ac Max I.r./breaking Capacity I1 | 200 kA |
| Ac Voltage | 600V AC |
| Ac/dc | AC/DC |
| Amps | 400A |
| Body Material | GMG |
| Body/insulating Material | GMG |
| Connection/terminal Material | Brass Alloy |
| Connection/terminal Type | Blade |
| Diameter | 54 mm |
| Frame Type | A4J |
| Frequency | 50/60 Hz |
| Fuse Class | Class J |
| Fuse Dia. | 2 3/25" |
| Fuse Length | 7.13" |
|---|---|
| Length | 181.1 mm |
| Mounting | Clip |
| Mounting Style | Clip |
| Number Of Poles | 1 |
| Product Group | Low Voltage UL/CSA Fuses |
| Rated Voltage Ac Ul | 600V |
| Rated Voltage Dc Ul | 300V |
| Rohs Compliant | Yes |
| Speed Characteristic | Fast Acting |
| Speed Type | Fast Acting |
| Voltage | 600V |
| Voltage Type | AC |
| Height (cm) | 18.42 |
|---|---|
| Length (cm) | 5.38 |
| Width (cm) | 5.38 |
| Country Of Origin | MX |
|---|---|
| Weight (kg) | 0.828 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)