-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Fuse |
|---|---|
| Ac Voltage Rating | 600V AC |
| Amps | 400A |
| Body Material | Melamine |
| Body Style | Bolt On |
| Class | Class J |
| Compatible Fuse Block Series | Ch30J, Ch60J, J600, Jm600, Jm601, Jm602, Jm604, Jm606, Jp600, Jt600, Jtn600 |
| Dc Voltage Rating | Not Rated |
| Depth | Not Available |
| Diameter | 2" |
| Element | Single |
| Equivalent Brand And Series | BUSSMANN JKS, LITTELFUSE JLS, MERSEN A4J Series |
| Equivalent Series | A4J, Jks, Jls |
| Fits Fuse Block Style | Nonrejection |
| Fuse Class | Class J |
| Fuse Dia. | 2" |
| Fuse Holder Code | AD |
|---|---|
| Fuse Length | 7 1/8" |
| Fuse Size | 7 1/8" x 2" |
| Indicating / Nonindicating | Non Indicating |
| Interrupt Rating | 200 kA at 600V AC |
| Length | 7 1/8" |
| Overall Diameter | 2" |
| Rejection / Nonrejection | Non Rejection |
| Series | JKS Series |
| Source | Mouser |
| Speed | Fast Acting |
| Speed Type | Fast Acting |
| Standards | Ce/Ul-248-8 Guide Jddz/Csa Class 1422-02 |
| Visual Indication | Non Indicating |
| Voltage | 600V AC |
| Width | Not Available |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 18.11 |
| Width (cm) | 5.08 |
| HS Code | 8536100040 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.8325 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)