-
Select Country
- Source Now
Get it by Friday, Feb 6
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Fuse |
|---|---|
| Ac Max I.r./breaking Capacity I1 | 200 kA |
| Ac Voltage | 600V AC |
| Ac/dc | AC/DC |
| Amps | 110A |
| Body Material | GMG |
| Body/insulating Material | GMG |
| Connection/terminal Material | Brass Alloy |
| Connection/terminal Type | Blade |
| Diameter | 41.3 mm |
| Frequency | 50/60 Hz |
| Fuse Class | Class J |
| Fuse Dia. | 1.62" |
| Fuse Length | 5 3/4" |
|---|---|
| Indication System | Yes |
| Indication System Type | Ei Indicator |
| Length | 146 mm |
| Mounting | Clip |
| Mounting Style | Clip |
| Product Group | Low Voltage UL/CSA Fuses |
| Rated Voltage Ac Ul | 600V |
| Rated Voltage Dc Ul | 300V |
| Rohs Compliant | Yes |
| Speed Characteristic | Fast Acting |
| Speed Type | Fast Acting |
| Height (cm) | 6.98 |
|---|---|
| Length (cm) | 15.54 |
| Width (cm) | 7.62 |
|---|---|
| Weight (kg) | 0.4005 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)