-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hollow Punch |
|---|---|
| Construction | Black Oxide Alloy Steel |
| Container Type | Bag |
| Creates Hole Diameter | 12 mm |
| Design | Round |
| Grip Style | Plain |
| Length | 1 1/8" |
| Material | Alloy Steel |
| Material Applications | Cloth, Gasket Metal, Light Sheet Metal, Vinyl |
| Measurement Type | Metric |
|---|---|
| Overall Length | 1" |
| Punch Type | Hollow Punch |
| Shank Diameter | 1" |
| Shank Shape | Round |
| Tether Capable | Not Tether Capable |
| Tether Ready | No |
| Tip Size | 12 mm |
| Tip Type | Hollow |
| Height (cm) | 12.45 |
|---|---|
| Length (cm) | 33.53 |
| Width (cm) | 17.27 |
| HS Code | 8205595560 |
|---|---|
| Country Of Origin | FR |
| Weight (kg) | 0.27 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)