MAYHEW TOOLS 50550 Hollow Punch Round Steel 2mm x 1-1/8 In

Item: AB7WEE
Model: 50550
Cross Ref: 24D609
29 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$31.13
10% off
$28.02 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Product Details

    • Characteristics: Dual Cutting Heads

Shipping Information

Height (cm) 12.19
Length (cm) 33.53
Width (cm) 17.53
HS Code 8205595560
Country Of Origin FR
Weight (kg) 0.27

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site